Apply to be a TradeMaster!
Main product image of 1.5 GPM Ultra-Sense Centerset Battery Powered Sensor Bathroom Faucet with Grid Drain (Chrome)
Magnifying glass
Hover image to zoom

1.5 GPM Ultra-Sense Centerset Battery Powered Sensor Bathroom Faucet with Grid Drain (Chrome)

Brand:
Symmons
SKU:
S-6080-G
Rating:
(0)
Q&A:
(0)
1.5 GPM Ultra-Sense Centerset Battery Powered Sensor Bathroom Faucet with Grid Drain (Chrome)
Magnifying glass
Hover image to zoom
S-6080-G has been discontinued
Discontinued July 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

Ultra-Sense faucets provide more reliable performance and easier servicing by combining advanced Position Sensitive Detection (PSD) with above-the-deck technology. With options for battery-powered, single-, and multi-unit AC power, Ultra-Sense is ideal for Education, Healthcare, and virtually any public space.

Product Features
  • Position Sensitive Detection (PSD) infrared sensor
  • 1.5 GPM (5.7 L/min) flow rate
  • 4-In mount
  • Hot and cold supply lines
  • Battery powered
  • Electronic components are sealed and housed above deck in cast brass body for maximum vandal resistance
  • 10 Second factory set cycle time with automatic shut-off
  • Includes 6V lithium battery pack
  • 20-in Braided supply hose included
  • Vandal-resistant aerator
  • Metal grid drain assembly
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use

Specs

Type:

Centerset

Flow Rate (GPM):

1.5

Power Supply:

Battery

Finish:

Chrome Plated

Includes:

Drain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm