Shop Resideo Sale
Main product image of Origins Lavatory Sensor Faucet w/ Touchless ActivSense, S6960B
Magnifying glass
Hover image to zoom

Origins Lavatory Sensor Faucet w/ Touchless ActivSense, S6960B

Brand:
Symmons
SKU:
S6960B
Rating:
(0)
Q&A:
(0)
Origins Lavatory Sensor Faucet w/ Touchless ActivSense, S6960B
Magnifying glass
Hover image to zoom
$484.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
3/8" Connection

Description

–
As a combination of three core Symmons products, the Origins Collection combines legendary quality with a fresh stylings for faucets and showers. Powered by Temptrol®, this collection offers easy installation and proven durability with an attractive new design.

Features:
  • LEED Rating
  • Optional hygiene flush
  • Robust brass body
  • Adjustable settings
  • Single supply for cold or tempered water
  • ADA compliant
  • Single hole mount, optional 4" deck plate included
  • Battery powered
  • 0.5 gpm (1.9 L/min)

Specs

–
Number of Handles:

0

Application:

Commercial

Warranty:

Limited Lifetime

Finish Family:

Chrome

Finish:

Chrome

Faucet Configuration:

Single Hole

Connection Type:

Compression

Max Deck Thickness:

1.38"

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Number of Holes:

1

3

Installation Type:

Deck Mount

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Type:

Sensor (Touchless)

Series:

Origins

Handle Style:

None (Sensor)

ADA:

Yes

Connection Size:

3/8"

Power Supply:

Battery

Flow Rate (GPM):

0.5

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy