Apply to be a TradeMaster!
Main product image of Dia Sensor Soap Dispenser w/ Touchless ActivSense Technology
Magnifying glass
Hover image to zoom

Dia Sensor Soap Dispenser w/ Touchless ActivSense Technology

Brand:
Symmons
SKU:
SD6350BL
Rating:
(0)
Q&A:
(0)
Dia Sensor Soap Dispenser w/ Touchless ActivSense Technology
Magnifying glass
Hover image to zoom
$511.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
The Dia Collection from Symmons expresses Modern Industrial concepts in functional forms, with a cylindrical motif that brings Minimalism to any bath space.

Features:
  • LEED Rating
  • Robust brass body
  • Adjustable settings
  • Easy to install
  • ADA compliant
  • Anti Rotation Pins

Specs

–
Series:

Dia

Product Type:

Soap Dispenser

Type:

Sensor

Power Supply:

Battery

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy