Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Size
–
3/8" Filter (1)
3/8" (1)
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Stainless Steel Pipe Fittings
Bluefin Stainless Steel Pipe Fittings
T304 Stainless Steel Hex Head Plugs (Imported)
T304 Stainless Steel Hex Head Plugs (Imported)
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
SLHP038 Compare Checkbox
Compare
T304 3/8" Stainless Steel Hex Head Plug
SKU:
SLHP038
Bluefin
SKU:
SLHP038
Brand:
Bluefin
–
+
$1.53
each
BOX UP & SAVE 10%
–
+
$345.00 box of 250
$1.38
each
ADD TO CART
Add to List
In Stock
Get 193 by
Thu, Nov 19
In Stock
Get 193 by
Thu, Nov 19
Add to List
SLHP050 Compare Checkbox
Compare
T304 1/2" Stainless Steel Hex Head Plug
SKU:
SLHP050
Bluefin
SKU:
SLHP050
Brand:
Bluefin
–
+
$2.48
each
BOX UP & SAVE 10%
–
+
$446.00 box of 200
$2.23
each
ADD TO CART
Add to List
In Stock
Get 17 by
Tomorrow, Nov 17
Total Available: 154
In Stock
Get 17 by
Tomorrow, Nov 17
Total Available: 154
Add to List
SLHP075 Compare Checkbox
Compare
T304 3/4" Stainless Steel Hex Head Plug
SKU:
SLHP075
Bluefin
SKU:
SLHP075
Brand:
Bluefin
–
+
$2.97
each
BOX UP & SAVE 10%
–
+
$400.50 box of 150
$2.67
each
ADD TO CART
Add to List
In Stock
Get 150 by
Tomorrow, Nov 17
In Stock
Get 150 by
Tomorrow, Nov 17
Add to List
SLHP100 Compare Checkbox
Compare
T304 1" Stainless Steel Hex Head Plug
SKU:
SLHP100
Bluefin
SKU:
SLHP100
Brand:
Bluefin
–
+
$5.09
each
BOX UP & SAVE 10%
–
+
$458.00 box of 100
$4.58
each
ADD TO CART
Add to List
In Stock
Get 63 by
Tomorrow, Nov 17
Total Available: 470
In Stock
Get 63 by
Tomorrow, Nov 17
Total Available: 470
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video