Apply to be a TradeMaster!
Main product image of 1/2" MNPT Black Nylon Liquid Tight Cord 90-Degree Elbow, .400" to .560" Cord Dia. Range
Magnifying glass
Hover image to zoom

1/2" MNPT Black Nylon Liquid Tight Cord 90-Degree Elbow, .400" to .560" Cord Dia. Range

Brand:
T&B
SKU:
2682
Rating:
(0)
Q&A:
(0)
1/2" MNPT Black Nylon Liquid Tight Cord 90-Degree Elbow, .400" to .560" Cord Dia. Range
Magnifying glass
Hover image to zoom
$27.22 each
BOX UP & SAVE 7%
$630.75 box of 25
$25.23 each
In Stock
In Stock
Get 25 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Nylon
Product Highlight: Size
1/2"
Product Highlight: Angle
90°
Product Highlight: Connection Type
MNPT Connection

Description

1/2" MNPT Black Nylon Liquid Tight Cord 90-Deg Elbow, .400" to .560" Cord Dia. Range

Specifications
  • Color: Black
  • Material: Nylon
  • Number of Batteries: 0
  • Product Name: T&B CORD FITTINGS
  • Product Type: Cord Connectors-90 Degree
  • Special Functions: Hand Tightens, No Tools Needed for Assembly
  • Standards: UL E13938, CSA
  • Temperature Range: -34 to +105 °C

Specs

Product Type:

Elbow

Size:

1/2"

Material:

Nylon

Angle:

90°

Connection Type:

MNPT

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy