Apply to be a TradeMaster!
Main product image of 1-1/2" Insulated Zinc Plated Malleable Iron Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom

1-1/2" Insulated Zinc Plated Malleable Iron Straight Liquid Tight Connector

Brand:
T&B
SKU:
5336
Rating:
(0)
Q&A:
(0)
1-1/2" Insulated Zinc Plated Malleable Iron Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom
$42.34 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1-1/2"
Product Highlight: Angle
Straight
Product Highlight: Finish
Zinc Plated Steel

Description

–
1-1/2" Insulated Zinc Plated Malleable Iron Straight Liquid Tight Connector
  • For Use With Metallic liquid tight Conduit where flexible metal raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specs

–
Product Type:

Connector

Size:

1-1/2"

Material:

Malleable Iron

Finish:

Zinc Plated Steel

Angle:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy