Apply to be a TradeMaster!
Main product image of 2" Insulated Zinc Plated Malleable Iron Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom

2" Insulated Zinc Plated Malleable Iron Straight Liquid Tight Connector

Brand:
T&B
SKU:
5337
Rating:
(0)
Q&A:
(0)
2" Insulated Zinc Plated Malleable Iron Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom
$119.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
2"
Product Highlight: Angle
Straight
Product Highlight: Finish
Zinc Plated Steel

Description

–
2" Insulated Zinc Plated Malleable Iron Straight Liquid Tight Connector
  • For Use With Metallic liquid tight Conduit where flexible metal raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specs

–
Product Type:

Connector

Size:

2"

Material:

Malleable Iron

Finish:

Zinc Plated Steel

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy