Shop Resideo Sale
Main product image of 3/16" - 1" Thin-Wall Heat Shrinkable Black Tubing Assortment w/ Plastic Storage Case
Magnifying glass
Hover image to zoom

3/16" - 1" Thin-Wall Heat Shrinkable Black Tubing Assortment w/ Plastic Storage Case

Brand:
T&B
SKU:
HS-KIT
Rating:
(0)
Q&A:
(0)
3/16" - 1" Thin-Wall Heat Shrinkable Black Tubing Assortment w/ Plastic Storage Case
Magnifying glass
Hover image to zoom
$74.87 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 3/8", 1/2", 3/4", 1"
Product Highlight: Color
Black
Product Highlight: Length (Inches)
6" Length

Description

–
The Thin-Wall Heat Shrinkable Tubing Assortment - precut in 6 " lengths with six sizes from 3/16" - 1" of multi-colored tubing, plastic storage case included.

Specifications
  • Thin-Wall Heat Shrinkable Tubing Assortment
  • 6 Sizes: 3/16", 1/4", 3/8", 1/2", 3/4", 1"
  • Includes: Plastic Storage Case

Specs

–
Product Type:

Thin Wall Heat Shrink

Features:

Plastic Case

Color:

Black

Length (Inches):

6"

Size:

3/16"

1/4"

3/8"

1/2"

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy