Apply to be a TradeMaster!
Main product image of 3/8" Straight Non-Metallic Liquid Tight Bullet Connector
Magnifying glass
Hover image to zoom

3/8" Straight Non-Metallic Liquid Tight Bullet Connector

Brand:
T&B
SKU:
LT38P
Rating:
(0)
Q&A:
(0)
3/8" Straight Non-Metallic Liquid Tight Bullet Connector
Magnifying glass
Hover image to zoom
$8.64 each
BOX UP & SAVE 15%
$147.20 box of 20
$7.36 each
In Stock
In Stock
Get 54 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
3/8"
Product Highlight: Angle
Straight

Description

–
3/8" Straight Non-Metallic Liquid Tight Bullet Connector
  • For use with liquid tight non-metallic Type B conduit or liquid tight non-metallic tubing, XTRAFLEX

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Non-Metallic

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy