Apply to be a TradeMaster!
Main product image of 22-16 AWG Red Vinyl Wire Disconnect (Pack of 75), TV18-250PD-XV
Magnifying glass
Hover image to zoom

22-16 AWG Red Vinyl Wire Disconnect (Pack of 75), TV18-250PD-XV

Brand:
T&B
SKU:
TV18-250PD-XV
Rating:
(0)
Q&A:
(0)
22-16 AWG Red Vinyl Wire Disconnect (Pack of 75), TV18-250PD-XV
Magnifying glass
Hover image to zoom
$27.02 each
In Stock
In Stock
Get 20 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Color
Red

Description

–
Wire Disconnect: Red, Vinyl, 22-16 AWG, 1/4" Tab Width 1/4" Tab, Red, RoHS Compliant, UL 94 V-0 (Pack of 75)

Specs

–
AWG:

22-16

Material:

Vinyl

Color:

Red

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy