Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

TE Connectivity Contactors

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 38 Ohms SPST Normally Open Panel Contactor (500A), EV200AAANA
38 Ohms SPST Normally Open Panel Contactor (500A), EV200AAANA
SKU: EV200AAANA
TE Connectivity
SKU: EV200AAANA
$244.72 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of SPST Contactor Normally Open (36V, 500A), EV200HAANA
SPST Contactor Normally Open (36V, 500A), EV200HAANA
SKU: EV200HAANA
TE Connectivity
SKU: EV200HAANA
$393.54 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About TE Connectivity Contactors

TE Connectivity Contactors are single pole switching devices sold under the TE Connectivity brand. Products on this page include the EV200HAANA, an SPST normally open contactor rated for 500A and 36V, and the EV200AAANA, a 38 Ohms SPST normally open panel contactor rated for 500A. Both models are listed with one pole and a 500A amperage rating, so amperage and pole count are the first details to check when a job calls for a contactor from this brand. The EV200HAANA record also shows a 36V voltage specification, which installers should compare against the system before ordering. Matching the model number and ratings to the application keeps a replacement or new install on schedule and cuts the chance of a wrong part return. Careful comparison of each product record matters because contactors carry load current, and a mismatched rating creates problems on the job.

Subcategories

  • SPST Normally Open Contactors: SPST normally open contactors switch a single circuit through one pole. Installers and technicians specify them when a system calls for a single pole contactor with a normally open contact configuration. The EV200HAANA is listed as an SPST normally open contactor rated for 500A and 36V. Check the voltage and amperage against the equipment before ordering.
  • Panel Contactors: Panel contactors are the contactors listed with a panel designation. Contractors and installers choose them when the design calls for that format. The EV200AAANA is a 38 Ohms SPST normally open panel contactor rated for 500A. Its record lists one pole.
  • 500A Single Pole Contactors: Single pole contactors in this group carry a 500A amperage rating and one pole. The EV200HAANA and the EV200AAANA are both listed with those figures. Electricians and installers compare the rating against the load before selecting a model. The EV200HAANA adds a 36V voltage specification.

Buying Guide

Start with the amperage and pole count. Both TE Connectivity models in the records reviewed list one pole and a 500A amperage rating, so confirm that the load current and circuit configuration match before comparing anything else. A contactor with a rating lower than the load current invites trouble, and a model with the wrong pole count will not fit the circuit design.

Next, check voltage. The EV200HAANA lists 36V, while the EV200AAANA record does not state a voltage figure in its specifications. When a record leaves a value out, verify it with the manufacturer documentation or the SupplyHouse product page before ordering rather than assuming it matches another model.

Then look at the contact configuration and format of TE Connectivity Contactors. Both products are normally open SPST contactors, and the EV200AAANA is described as a panel contactor with a 38 Ohms designation. Match the contact type to the control logic, and match the format to the space and mounting plan on the job.

When selecting a replacement, record the full model number from the existing unit before ordering. Model numbers such as EV200HAANA and EV200AAANA differ by a single character, yet the published details differ. Compare the published details for each model and contact the SupplyHouse team if a spec is unclear.

Frequently Asked Questions

What amperage do the TE Connectivity contactors on this page carry?

The TE Connectivity contactors in the reviewed records, the EV200HAANA and the EV200AAANA, are both listed at 500A. Check the individual product record for the rating of any other model. The amperage rating should suit the load current on the job.

How many poles do these TE Connectivity contactors have?

The EV200HAANA and the EV200AAANA are both listed as SPST TE Connectivity contactors with one pole. Check the product record for the pole count on any other model before ordering.

What voltage is the EV200HAANA contactor?

The EV200HAANA TE Connectivity contactor is listed at 36V and 500A as an SPST normally open model. Verify that voltage against the system before ordering. The EV200AAANA record does not list a voltage figure.

Are TE Connectivity contactors normally open?

The two TE Connectivity contactors reviewed, the EV200HAANA and the EV200AAANA, are both listed as normally open SPST models. Confirm the contact configuration on each product record. Match it to the control circuit before installing.

What is the EV200AAANA contactor?

The EV200AAANA is a TE Connectivity 38 Ohms SPST normally open panel contactor rated for 500A. Its record lists one pole. Contractors comparing TE Connectivity contactors should note that the record does not state a voltage.

Didn't find what you're looking for? 
Let us know
.