Apply to be a TradeMaster!
Main product image of Elongated Open Front Commercial Toilet Seat With Lid, Cotton White - SC134#01
Magnifying glass
Hover image to zoom

Elongated Open Front Commercial Toilet Seat With Lid, Cotton White - SC134#01

Brand:
TOTO
SKU:
SC134-01
Rating:
(1)
Q&A:
(0)
Elongated Open Front Commercial Toilet Seat With Lid, Cotton White - SC134#01
Magnifying glass
Hover image to zoom
$115.89 each
In Stock
In Stock
Get 40 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Shape
Elongated
Product Highlight: Finish
Cotton White

Description

–
The TOTO elongated, open front toilet seat is built to last with an extremely rugged high impact solid plastic. Designed for Commercial application, the contemporary contoured cover has a functional finger lift for convenient, sanitary handling. Includes seat with lid, four color matched bumpers, concealed hinge, and mounting hardware.

  • Elongated toilet seat with open front deisgn
  • Includes lid
  • Made with durable materials for long-lasting Commercial use
  • 3.75 Inch front opening
  • Includes toilet seat and lid, four color matched bumpers, concealed hinge, and mounting hardware

Specs

–
Material:

Polypropylene

Shape:

Elongated

Finish:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

commercial quality seat

nice solid construction, not hollow, and attaches well to the toilet. The bang, from the seat or lid falling is jarring, but the unit is commercial quality, and cleans well.
Situ Biosciences
IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy