Apply to be a TradeMaster!
Main product image of Softclose, Slow Close Round Toilet Seat And Lid, Colonial White - SS113#11
Magnifying glass
Hover image to zoom

Softclose, Slow Close Round Toilet Seat And Lid, Colonial White - SS113#11

Brand:
TOTO
SKU:
SS113-11
Rating:
(0)
Q&A:
(0)
Softclose, Slow Close Round Toilet Seat And Lid, Colonial White - SS113#11
Magnifying glass
Hover image to zoom
$77.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Colonial White
Product Highlight: Material
Plastic
Product Highlight: Shape
Round

Description

–
TOTO SoftClose, Slow Close Round Toilet Seat and Lid is the latest in innovative smart seat technology. Constructed of solid, High-Impact Plastic, this unique seat is specifically designed to eliminate annoying The seat and lid utilize a built-in SoftClose hinge system, which lowers the seat and lid down to the bowl gently and quietly. The engineering of SoftClose incorporates TOTO's high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. All mounting and installation hardware for the SoftClose seat is included, along with easy to follow installation instructions and care and maintenance guidelines.

  • Slow Closing Seat and Lid action
  • For Use with Round Front Bowls
  • Solid High-Impact, High Gloss Polypropylene

Specs

–
Finish:

Colonial White

Material:

Plastic

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy