Apply to be a TradeMaster!
Main product image of Softclose, Slow Close Elongated Toilet Seat And Lid, Colonial White - SS124#11
Magnifying glass
Hover image to zoom

Softclose, Slow Close Elongated Toilet Seat And Lid, Colonial White - SS124#11

Brand:
TOTO
SKU:
SS124-11
Rating:
(0)
Q&A:
(0)
Softclose, Slow Close Elongated Toilet Seat And Lid, Colonial White - SS124#11
Magnifying glass
Hover image to zoom
$88.58 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Colonial White
Product Highlight: Shape
Elongated

Description

–
The TOTO SoftClose, Slow Close Elongated Toilet Seat and Lid is the latest in innovative smart seat technology. Constructed of solid, high-impact plastic, this unique seat is specifically designed to eliminate annoying The seat and lid utilize a built-in SoftClose hinge system, which lowers the seat and lid down to the bowl gently and quietly. The engineering of SoftClose incorporates TOTO's high standard of quality and consumer ease. Top tightening mounting bolts ensure easy and secure installation. The seat couples well with TOTO T40 WASHLET+ bowls in order to conceal the WASHLET+ channel. All mounting and installation hardware for the SoftClose seat is included, along with easy to follow installation instructions and care and maintenance guidelines.

  • Slow closing seat and lid action
  • Closed front elongated shape
  • Rubber bumpers for more secure contact with the toilet bowl
  • Solid high-impact, high gloss polypropylene
  • Conceals TOTO WASHLET+ channels in TOTO T40 WASHLET+ bowls

Specs

–
Material:

Plastic

Finish:

Colonial White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy