Apply to be a TradeMaster!
Main product image of Guinevere Softclose, Slow Close Elongated Toilet Seat And Lid, Sedona Beige - SS224#12
Magnifying glass
Hover image to zoom

Guinevere Softclose, Slow Close Elongated Toilet Seat And Lid, Sedona Beige - SS224#12

Brand:
TOTO
SKU:
SS224-12
Rating:
(0)
Q&A:
(0)
Guinevere Softclose, Slow Close Elongated Toilet Seat And Lid, Sedona Beige - SS224#12
Magnifying glass
Hover image to zoom
$186.72 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Material
Plastic
Product Highlight: Finish
Sedona Beige

Description

–
TOTO Guinevere SoftClose, Slow Close Elongated Toilet Seat and Lid, is the latest in innovative smart seat technology. Constructed of solid, High-Impact Plastic, this unique seat is specifically designed to eliminate annoying The seat and lid utilize a built-in SoftClose hinge system, which lowers the seat and lid down to the bowl gently and quietly. This seat is designed to match the TOTO Guinevere toilet, but would also complement other TOTO elongated toilets as well as other brands of elongated toilets. The engineering of SoftClose incorporates TOTO's high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. All mounting and installation hardware for the SoftClose seat is included, along with easy to follow installation instructions and care and maintenance guidelines.

  • Slow Closing Seat and Lid action
  • For Use with Elongated Front Bowls
  • Solid High-Impact, High Gloss Polypropylene

Specs

–
Shape:

Elongated

Material:

Plastic

Finish:

Sedona Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy