Apply to be a TradeMaster!
Main product image of Rp Compact Softclose, Slow Close Elongated Toilet Seat And Lid, Cotton White - SS227#01
Magnifying glass
Hover image to zoom

Rp Compact Softclose, Slow Close Elongated Toilet Seat And Lid, Cotton White - SS227#01

Brand:
TOTO
SKU:
SS227-01
Rating:
(0)
Q&A:
(0)
Rp Compact Softclose, Slow Close Elongated Toilet Seat And Lid, Cotton White - SS227#01
Magnifying glass
Hover image to zoom
$312.58 each
In Stock
In Stock
Get 20 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
D-shape
Product Highlight: Finish
Cotton White

Description

–
The TOTO RP Compact SoftClose D-shape Front Seat is the latest in innovative smart seat technology. Created with space savings in mind, this toilet seat is designed for use with TOTO RP Compact D-shape front bowl only. This unique seat is specifically designed to eliminate annoying The seat and lid utilize a built-in SoftClose hinge system, which lowers the seat and lid down to the bowl gently and quietly. The seat comes equipped with quick release hinges for easier cleaning. All mounting and installation hardware for the SoftClose seat is included, along with easy to follow installation instructions and care and maintenance guidelines.

  • Slow closing seat and lid action
  • For use with TOTO RP Compact D-shape wall-hung toilet bowl only
  • Contemporary D-shape design
  • Soild high-impact resin plastic
  • Slim design for an ultra-sleek aesthetic

Specs

–
Material:

Plastic

Shape:

D-shape

Finish:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy