Apply to be a TradeMaster!
Main product image of Softclose Ultra Slim,  Toilet Seat And Lid, Cotton White - SS234#01
Magnifying glass
Hover image to zoom

Softclose Ultra Slim, Toilet Seat And Lid, Cotton White - SS234#01

Brand:
TOTO
SKU:
SS234-01
Rating:
(0)
Q&A:
(0)
Softclose Ultra Slim,  Toilet Seat And Lid, Cotton White - SS234#01
Magnifying glass
Hover image to zoom
$238.56 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Finish
Cotton White

Description

–
The TOTO SoftClose, Slow Close Elongated Toilet Seat and Lid is the latest in innovative smart seat technology. The ultra slim design creates a sleek and modern aesthetic with seamless connection to the toilet bowl. Constructed of solid, high-impact plastic, this unique seat is specifically designed to eliminate annoying The seat and lid utilize a built-in SoftClose hinge system, which lowers the seat and lid down to the bowl gently and quietly. The engineering of SoftClose combines TOTO's high-quality standards and consumer ease. Top tightening mounting bolts ensure easy and secure installation for a more stable fit on the bowl. This seat couples well with TOTO T40 WASHLET+ bowls and conceal the WASHLET+ channel. Features a quick release hinge system for easy cleaning and maintenance. All mounting and installation hardware for the SoftClose seat is included, along with easy to follow installation instructions for care and maintenance guidelines.

  • Slow closing seat and lid action
  • Quick release hinge system for easy cleaning
  • Ultra sleek and slim design
  • New design with more stable fit and reduced seat wobble
  • Conceals TOTO WASHLET+ channels in TOTO T40 WASHLET+ bowls

Specs

–
Shape:

Elongated

Finish:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy