Apply to be a TradeMaster!
Main product image of Washlet Kc2 Electronic Bidet Toilet Seat With Heated Seat And Softclose Lid, Round, Cotton White - SW3023#01
Magnifying glass
Hover image to zoom

Washlet Kc2 Electronic Bidet Toilet Seat With Heated Seat And Softclose Lid, Round, Cotton White - SW3023#01

Brand:
TOTO
SKU:
SW3023-01
Rating:
(0)
Q&A:
(0)
Washlet Kc2 Electronic Bidet Toilet Seat With Heated Seat And Softclose Lid, Round, Cotton White - SW3023#01
Magnifying glass
Hover image to zoom
$402.47 each
In Stock
In Stock
Get 1,389 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Finish
Cotton White

Description

–
The TOTO WASHLET KC2 Round Electronic Bidet Toilet Seat delivers ecology-minded luxury with a streamlined design. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. The KC2 is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating or pulsating stream. Controls are right within reach on a conveniently attached arm control panel. The self-cleaning wand offers peace of mind as it cleanses itself both inside and out, before and after every use. The KC2 also features a heated SoftClose seat with three temperature settings. Both water temperature and water pressure are adjustable with three temperature settings and five pressure settings. The WASHLET also features a warm air dryer adding the perfect finishing touch with its three adjustable temperature settings. With WASHLET, leave feeling clean and refreshed at the touch of a button. Whether you're looking to enjoy an additional pampered touch or looking for more independence and accessibility in your regular bathroom routine, WASHLET provides next-level performance to satisfy all your needs.

  • A REFRESHING CLEAN FOR EVERYONE - Gentle yet powerful water spray provides an effective clean; Adjustable warm water and pressure settings; Cleansing stream with pulsating and oscillating option creates a refreshing clean every time
  • STEP INTO A LAVISH STANDARD OF LIVING - Warm air dryer is customizable with three temperature settings; Adjustable heated bidet seat provides consistent warmth coverage over full seat surface; with our SoftClose technology
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - Self-cleaning wand automatically cleans inside and outside before and after each use; Specially designed CLEAN RESIN helps repel materials
  • EMBRACE YOUR UNIQUENESS - The convenient side panel allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips.
  • EXPERIENCE EVERYDAY EXCELLENCE - 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy, do-it-yourself installation; Top notch customer service support

Specs

–
Material:

Plastic

Shape:

Round

Finish:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy