Apply to be a TradeMaster!
Main product image of K300 Washlet Electric Heated Bidet Toilet Seat for Elongated Toilet (Cotton White)
Magnifying glass
Hover image to zoom

K300 Washlet Electric Heated Bidet Toilet Seat for Elongated Toilet (Cotton White)

Brand:
TOTO
SKU:
SW3036R-01
Rating:
(0)
Q&A:
(0)
K300 Washlet Electric Heated Bidet Toilet Seat for Elongated Toilet (Cotton White)
Magnifying glass
Hover image to zoom
$729.76 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Ecology-minded luxury in a slim design, this WASHLET features warm water cleansing, built-in deodorizer and a heated seat.

Features
  • High-tech electronic bidet seat
  • Gentle aerated, warm water, dual action spray with oscillating feature
  • Adjustable water temperature and volume
  • Instant water heating system for continuous warm water and energy saving
  • Warm air drying with three variable temperature settings
  • Automatic air deodorizer
  • New slim, elongated seat design
  • Convenient slim wireless remote, with illuminated buttons
  • 2 user setting
  • Docking station easy to install and clean
  • Heated seat with temperature control
  • EWATER+® auto-cleans wand
  • On-demand remote function cleans wand with EWATER+
  • Water PREMIST® of bowl before each use

Specs

–
Type:

Bidet

Application:

Bathroom

Finish:

White

Includes:

Remote Control

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy