Apply to be a TradeMaster!
Main product image of Washlet K300 Electronic Bidet Toilet Seat With Instantaneous Water Heating, Premist And EWATER+ Wand Cleaning, Elongated, Sedona Beige - SW3036R#12
Magnifying glass
Hover image to zoom

Washlet K300 Electronic Bidet Toilet Seat With Instantaneous Water Heating, Premist And EWATER+ Wand Cleaning, Elongated, Sedona Beige - SW3036R#12

Brand:
TOTO
SKU:
SW3036R-12
Rating:
(0)
Q&A:
(0)
Washlet K300 Electronic Bidet Toilet Seat With Instantaneous Water Heating, Premist And EWATER+ Wand Cleaning, Elongated, Sedona Beige - SW3036R#12
Magnifying glass
Hover image to zoom
$839.28 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Finish
Sedona Beige
Product Highlight: Material
Plastic

Description

–

The TOTO K300 WASHLET Elongated Electric Bidet Toilet Seat with Tankless Instantaneous Water Heating with PREMIST and SoftClose Lid is an electronic luxury toilet seat that cleanses you with warm water, providing an exceptionally fresh feeling. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. A once mundane trip to the bathroom can become a spa-like experience with the addition of a WASHLET. The TOTO WASHLET K300 features instantaneous water heating with five spray settings for front and rear washing, including an optional oscillating or pulsating stream. Equipped with a comfortable heated seat, warm air dryer, and a deodorizer to neutralize odors and enhance your overall experience. The illuminated remote control can be handheld or mounted to the wall for convenient use. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The new K300 model utilizes TOTO's EWATER+ system when the wand self-cleans. EWATER+ transforms the water into a safe and powerful compound, creating peace of mind by cleaning the inside and outside of the wand before and after every use. The WASHLET reduces the need for toilet paper, thus conserving trees and water used to manufacture each roll. As we get older, reduced mobility, medical conditions, and debilitating illnesses can make it increasingly hard to clean ourselves after using the toilet. With a WASHLET, just the touch of a button can leave you feeling clean and refreshed. Easy to install and includes mounting and connection hardware.


  • A REFRESHING CLEAN FOR EVERYONE - Instant and continuous warm water stream will last as long you need it; Cleansing stream with pulsating and oscillating option creates a refreshing clean every time
  • STEP INTO A LAVISH STANDARD OF LIVING - SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from sticking by using the incoming water supply to mist the toilet bowl before each use; Self-cleaning wand automatically cleans with EWATER inside and outside before and after each use
  • EMBRACE YOUR UNIQUENESS - The convenient remote allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips; 2 user memory settings for quick access
  • EXPERIENCE EVERYDAY EXCELLENCE - 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy, do-it-yourself installation; Top notch customer service support

Specs

–
Shape:

Elongated

Finish:

Sedona Beige

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy