Apply to be a TradeMaster!
Main product image of Washlet C2 Electronic Bidet Toilet Seat With Premist And EWATER+ Wand Cleaning, Round, Cotton White - SW3073#01
Magnifying glass
Hover image to zoom

Washlet C2 Electronic Bidet Toilet Seat With Premist And EWATER+ Wand Cleaning, Round, Cotton White - SW3073#01

Brand:
TOTO
SKU:
SW3073-01
Rating:
(2)
Q&A:
(0)
Washlet C2 Electronic Bidet Toilet Seat With Premist And EWATER+ Wand Cleaning, Round, Cotton White - SW3073#01
Magnifying glass
Hover image to zoom
$460.15 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Cotton White
Product Highlight: Material
Plastic
Product Highlight: Shape
Round

Description

–
The TOTO WASHLET C2 Round Electric Bidet Toilet Seat with PREMIST delivers ecology-minded luxury with a streamlined design. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. Part of the newly redesigned C Series, the WASHLET C2 is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The controls are located on a convenient arm control panel. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The C2 model utilizes TOTO's EWATER+ system when the wand self-cleans. EWATER+ transforms the water into a safe and powerful compound, creating peace of mind by cleaning the inside and outside of the wand before and after every use. The C2 WASHLET features a heated SoftClose seat with three temperature settings. The temperature and pressure of the water are adjustable with three temperature settings and five pressure settings. The WASHLET features an air deodorizer and a warm air dryer with three temperature settings. Using a WASHLET reduces the need for toilet paper, saving trees and water used to manufacture each roll. As we get older, reduced mobility, medical conditions, and debilitating illnesses can make it increasingly hard to clean ourselves after using the toilet. With a WASHLET, just the touch of a button can leave you feeling clean and refreshed. Easy to install and includes mounting and connection hardware.

  • A REFRESHING CLEAN FOR EVERYONE - Gentle yet powerful water spray provides an effective clean; Adjustable warm water and pressure settings; Cleansing stream with pulsating and oscillating option creates a refreshing clean every time
  • STEP INTO A LAVISH STANDARD OF LIVING - SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from sticking by using the incoming water supply to mist the toilet bowl before each use; The wand self-cleans automatically with EWATER inside and out
  • EMBRACE YOUR UNIQUENESS - The convenient side panel allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips
  • EXPERIENCE EVERYDAY EXCELLENCE - 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy, do-it-yourself installation; Top notch customer service support

Specs

–
Finish:

Cotton White

Material:

Plastic

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy likely this product, but it needs upgrades

This is the review I first left: "We bought the Toto Washlet Bidet Seat, Style C2, Model# "SW3073#01", for round toilet bases (the same unit is available for elongated bases). The lid and seat scratch very easily, even when using a soft facial tissue to wipe fingerprints or dust off them, as they are very soft, low-grade PVC. You cannot sit on the lid, or place anything at all on it. The current multi-step system to turn the mist feature on & off is too cumbersome, so we've just turned it off. It would be better to have a button on the side control panel to easily turn the mist feature on or off, as it is not needed when one urinates. The drier blower has three heat settings, but only one air-speed setting. It would be better if the unit had a high and low air-speed setting. It takes some time to get reasonably dry. The rubber nut device (part # A-11) used to mount the plate (part # A-8) the seat locks into is over engineered and under performing. Just as the plate began to tighten sufficiently to prevent movement, the rubber nut began to pull back up through the hole in the toilet base. Consequently, the bidet seat moves slightly when used. The standard round-plastic wing nuts that come with most toilet seats would tighten better resulting in a secure seat. I would not buy this product again unless the materials used in the seat and lid, the nut used to attach the mounting plate, and the mist-feature and drier controls are improved. The positives are that the bidet seat was relatively easy to install without a plumber (you have to be good at understanding drawing-based instructions), it washes well, and the controls are easy to use." I would like to add that the control unit is generally very well designed, it has many good features and is easily adjustable, and it is easy to clean. My original review focused too much on things that could be better. We would recommend this to a friend but would tell them of the poor materials in the lid & seat.
Drummer Boy
Bloomington, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again as currently designed

We bought the Toto Washlet Bidet Seat, Style C2, Model# "SW3073#01", for round toilet bases (the same unit is available for elongated bases). The lid and seat scratch very easily, even when using a soft facial tissue to wipe fingerprints or dust off them, as they are very soft, low-grade PVC. You cannot sit on the lid, or place anything at all on it. The current multi-step system to turn the mist feature on & off is too cumbersome, so we've just turned it off. It would be better to have a button on the side control panel to easily turn the mist feature on or off, as it is not needed when one urinates. The drier blower has three heat settings, but only one air-speed setting. It would be better if the unit had a high and low air-speed setting. It takes some time to get reasonably dry. The rubber nut device (part # A-11) used to mount the plate (part # A-8) the seat locks into is over engineered and under performing. Just as the plate began to tighten sufficiently to prevent movement, the rubber nut began to pull back up through the hole in the toilet base. Consequently, the bidet seat moves slightly when used. The standard round-plastic wing nuts that come with most toilet seats would tighten better resulting in a secure seat. I would not buy this product again unless the materials used in the seat and lid, the nut used to attach the mounting plate, and the mist-feature and drier controls are improved. The positives are that the bidet seat was relatively easy to install without a plumber (you have to be good at understanding drawing-based instructions), it washes well, and the controls are easy to use.
drummer boy
Bloomington, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy