Apply to be a TradeMaster!
Main product image of C2 Elongated Soft Close Bidet Seat for T40 Toilet Bowl (Cotton White)
Magnifying glass
Hover image to zoom

C2 Elongated Soft Close Bidet Seat for T40 Toilet Bowl (Cotton White)

Brand:
TOTO
SKU:
SW3074T40-01
Rating:
(0)
Q&A:
(0)
C2 Elongated Soft Close Bidet Seat for T40 Toilet Bowl (Cotton White)
Magnifying glass
Hover image to zoom
$504.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
The entry-level bidet seat WASHLET C2 features a streamlined design with a convenient side remote control panel. Designed for a seamless installation with a TOTO T40 toilet bowl. It also ensures a hygienic and refreshing experience with an automatic deodorizer and a PREMIST® that helps to keep your toilet bowl clean.

Features
  • High-tech electronic bidet seat
  • Concealed supply connection for a seamless installation
  • Gentle Aerated, Warm Water, Dual Action Spray with oscillating and pulsating feature
  • Adjustable water temperature and volume
  • Warm air drying with three variable temperature settings
  • Automatic air deodorizer
  • Convenient arm control panel
  • Docking Station for easy to cleaning and installation
  • Heated Seat with Temperature Control
  • EWATER+ auto-cleans the wand
  • Water PREMIST of bowl before each use

Specs

–
Type:

Bidet

Application:

Bathroom

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy