Apply to be a TradeMaster!
Main product image of Washlet C5 Electronic Bidet Toilet Seat With Premist And EWATER+ Wand Cleaning, Round, Cotton White - SW3083#01
Magnifying glass
Hover image to zoom

Washlet C5 Electronic Bidet Toilet Seat With Premist And EWATER+ Wand Cleaning, Round, Cotton White - SW3083#01

Brand:
TOTO
SKU:
SW3083-01
Rating:
(1)
Q&A:
(1)
Washlet C5 Electronic Bidet Toilet Seat With Premist And EWATER+ Wand Cleaning, Round, Cotton White - SW3083#01
Magnifying glass
Hover image to zoom
$531.49 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Finish
Cotton White

Description

–
The TOTO WASHLET C5 Round Electric Bidet Toilet Seat with PREMIST delivers ecology-minded luxury with a streamlined design. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. Part of the newly redesigned C Series, the WASHLET C5 is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating or pulsating stream. The controls are located on a slim, wireless remote. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The C5 model utilizes TOTO's EWATER+ system when the wand self-cleans. EWATER+ transforms the water into a safe and powerful compound, creating peace of mind by cleaning the inside and outside of the wand before and after every use. The C5 WASHLET features a heated SoftClose seat with five temperature settings, an air deodorizer, and a warm air dryer with five temperature settings. Using a WASHLET reduces the need for toilet paper, saving trees and water used to manufacture each roll. As we get older, reduced mobility, medical conditions, and debilitating illnesses can make it increasingly hard to clean ourselves after using the toilet. With a WASHLET, just the touch of a button can leave you feeling clean and refreshed. Easy to install and includes mounting and connection hardware.

  • A REFRESHING CLEAN FOR EVERYONE - Gentle yet powerful water spray provides an effective clean; Adjustable warm water and pressure settings; Cleansing stream with pulsating and oscillating option creates a refreshing clean every time
  • STEP INTO A LAVISH STANDARD OF LIVING - SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from sticking by using the incoming water supply to mist the toilet bowl before each use; The wand self-cleans automatically with EWATER inside and out
  • EMBRACE YOUR UNIQUENESS - The convenient remote allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips; 2 user memory settings for quick access
  • EXPERIENCE EVERYDAY EXCELLENCE - 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy, do-it-yourself installation; Top notch customer service support

Specs

–
Material:

Plastic

Shape:

Round

Finish:

Cotton White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exactly what I was looking for!

After a trip to Japan, I was missing their amazing toilets. This seat was exactly what I was looking for, and was worth every penny. It was easy to install and works beautifully. Highly recommend!
SMC
Anderson Island, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the Wattage of this unit...120 Volts, but what is the maximum WATTAGE when using both heated seat and heated water? Trying to compute the cost for electricity if using this unit in standard (not ECO) modes. Thanks

Asked by Emi 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Emi! Page 2 of the Specification Sheet states that the max power consumption is 520W. Here is a link to the submittal for reference: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Toto-SW3083%2301-Specification-Sheet.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy