Apply to be a TradeMaster!
Main product image of S7 Washlet Electronic Bidet Toilet Seat With EWATER+ Bowl And Wand Cleaning, Contemporary Lid, Elongated, Sedona Beige - SW4726#12
Magnifying glass
Hover image to zoom

S7 Washlet Electronic Bidet Toilet Seat With EWATER+ Bowl And Wand Cleaning, Contemporary Lid, Elongated, Sedona Beige - SW4726#12

Brand:
TOTO
SKU:
SW4726-12
Rating:
(0)
Q&A:
(0)
S7 Washlet Electronic Bidet Toilet Seat With EWATER+ Bowl And Wand Cleaning, Contemporary Lid, Elongated, Sedona Beige - SW4726#12
Magnifying glass
Hover image to zoom
$1,470.00 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Finish
Sedona Beige
Product Highlight: Material
Plastic

Description

–
The TOTO WASHLET S7 Elongated Electric Bidet Toilet Seat with EWATER+ and Contemporary Lid is an electronic luxury seat that cleanses you with endless warm water, providing an exceptionally clean feeling. Instead of traditional toilet paper that can sometimes be rough and often ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. A once mundane trip to the bathroom can become a spa-like experience with a WASHLET. The WASHLET features TOTO's technologically advanced EWATER+ system that mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The TOTO WASHLET S7 is operated by a luxury style illuminated touch button remote with 4 user profiles to save preferred settings. The WASHLET features 5 spray settings, dryer, air deodorizer heated seat, nightlight, and instantaneous water heating. The newly redesigned lid style is positioned flush with the toilet bowl, providing a streamlined look and giving a sleek impression of an integrated system. The minimalistic display provides a more subdued appearance to your WASHLET. The WASHLET reduces the need for toilet paper, saving trees and water used to manufacture each roll. As we get older, our mobility can deteriorate and make it increasingly hard to clean ourselves after toileting. Medical conditions and debilitating illnesses can make using the bathroom without assistance almost impossible. With a WASHLET, just the touch of a button can leave you feeling clean. Includes mounting and connection hardware. Compatible with standard elongated toilets and TOTO T20/T40 WASHLET+ toilets that are designed to conceal the cord and supply line.

  • A REFRESHING CLEAN FOR EVERYONE - Instant and continuous warm water stream will last as long you need it; AIR-IN WONDER WAVE provides a gentle, yet effective clean every time by infusing air into each droplet; Oscillating and pulsating functions
  • STEP INTO A LAVISH STANDARD OF LIVING - SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up; Nightlight gently illuminates the room
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from adhering by misting the toilet bowl before each use; EWATER+ cleans the inside and outside of the wand before and after use and helps to clean the toilet bowl upon departure
  • EMBRACE YOUR UNIQUENESS - The convenient remote allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips; 4-user memory settings for quick access
  • EXPERIENCE EVERYDAY EXCELLENCE - 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy DIY installation; Fits most standard toilets, including TOTO WASHLET+ toilets with concealed connection

Specs

–
Shape:

Elongated

Finish:

Sedona Beige

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy