Apply to be a TradeMaster!
Main product image of S7 Washlet+ Electronic Bidet Toilet Seat With EWATER+ Bowl And Wand Cleaning And Contemporary Lid, Elongated, Cotton White - SW4726AT40#01
Magnifying glass
Hover image to zoom

S7 Washlet+ Electronic Bidet Toilet Seat With EWATER+ Bowl And Wand Cleaning And Contemporary Lid, Elongated, Cotton White - SW4726AT40#01

Brand:
TOTO
SKU:
SW4726AT40-01
Rating:
(0)
Q&A:
(0)
S7 Washlet+ Electronic Bidet Toilet Seat With EWATER+ Bowl And Wand Cleaning And Contemporary Lid, Elongated, Cotton White - SW4726AT40#01
Magnifying glass
Hover image to zoom
$1,279.00 each
In Stock
In Stock
Get 41 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated
Product Highlight: Finish
Cotton White

Description

–
The TOTO T20/T40 WASHLET+ and Auto Flush Ready S7 Elongated Bidet Toilet Seat with EWATER+ and Auto Open and Close Contemporary Lid is an electronic luxury seat that cleanses you with endless warm water, providing an exceptionally clean feeling. Instead of traditional toilet paper that can sometimes be rough and often ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. The TOTO T20/T40 WASHLET+ Ready WASHLET S7 is designed to conceal the WASHLET bidet seat's power cord and water supply hose for a seamless installation. The WASHLET features TOTO's technologically advanced EWATER+ system that mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. No need to touch buttons or handles, and never worry about someone forgetting to flush. WASHLET S7 is operated by a luxury style illuminated touch button remote with 4 user memory to save preferred settings. The WASHLET features 5 spray settings, heated seat, air deodorizer, nightlight, and instantaneous water heating. The newly redesigned lid style resides flush with the toilet bowl, providing a streamlined look and giving the impression of an integrated system. The WASHLET reduces the need for toilet paper, saving trees and water used to manufacture each roll. Medical conditions, age, and debilitating illnesses can make using the bathroom without assistance almost impossible; but with a WASHLET, just the touch of a button can leave you feeling clean. Includes mounting and connection hardware. WASHLET+ WASHLET models are designed to work with TOTO T20/T40 WASHLET+ ready toilets to achieve a seamless look, but are also compatible with standard elongated toilet bowls.

  • A REFRESHING CLEAN FOR EVERYONE - Instant and continuous warm water stream will last as long you need it; AIR-IN WONDER WAVE provides a gentle, yet effective clean every time by infusing air into each droplet; Oscillating and pulsating functions
  • STEP INTO A LAVISH STANDARD OF LIVING - SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up; Nightlight gently illuminates the room
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from adhering by misting the toilet bowl before each use; EWATER+ cleans the inside and outside of the wand before and after use and helps to clean the toilet bowl upon departure; TOTO auto flush compatible with separately sold kit
  • EMBRACE YOUR UNIQUENESS - The convenient remote allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips; 4-user memory settings for quick access
  • EXPERIENCE EVERYDAY EXCELLENCE - 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy DIY installation; Fits most standard toilets, including TOTO WASHLET+ toilets with concealed connection

Specs

–
Material:

Plastic

Shape:

Elongated

Finish:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy