Apply to be a TradeMaster!
Main product image of Washlet S300e Electronic Bidet Toilet Seat With EWATER+ Cleansing, Round, Cotton White - SW573#01
Magnifying glass
Hover image to zoom

Washlet S300e Electronic Bidet Toilet Seat With EWATER+ Cleansing, Round, Cotton White - SW573#01

Brand:
TOTO
SKU:
SW573-01
Rating:
(0)
Q&A:
(0)
Washlet S300e Electronic Bidet Toilet Seat With EWATER+ Cleansing, Round, Cotton White - SW573#01
Magnifying glass
Hover image to zoom
$1,200.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Cotton White
Product Highlight: Shape
Round
Product Highlight: Material
Plastic

Description

–
The TOTO WASHLET S300e Round Electric Bidet Seat delivers ecology-minded luxury with a slim design. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. The WASHLET features TOTO's technologically advanced EWATER+ system that mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The TOTO WASHLET S300e is fully automated, including an illuminated remote control with 5 spray settings, heated seat, and instantaneous water heating. Equipped with a comfortable heated seat, warm air dryer, and a deodorizer to neutralize odors and enhance your overall experience. Using a WASHLET reduces the need for toilet paper, saving trees and water used to manufacture each roll. As we get older, our mobility can deteriorate and make it increasingly hard to clean ourselves after toileting. Medical conditions such as ALS, MS and other debilitating illnesses can make using the bathroom without assistance almost impossible, but with a WASHLET, just the touch of a button can leave you feeling clean. Includes mounting and connection hardware.

  • A REFRESHING CLEAN FOR EVERYONE - Instant and continuous warm water stream will last as long you need it; WONDER WAVE cleansing stream with pulsating and oscillating option creates a refreshing clean every time
  • STEP INTO A LAVISH STANDARD OF LIVING - SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from adhering by misting the toilet bowl before each use; EWATER+ cleans the inside and outside of the wand before and after use and helps to clean the toilet bowl upon departure
  • EMBRACE YOUR UNIQUENESS - The convenient remote allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips; 2 user memory settings for quick access
  • EXPERIENCE EVERYDAY EXCELLENCE - 60 Million WASHLET users agree TOTO electronic bidet toilet seats are trusted and dependable with a high-quality design for long lasting benefits; Easy, do-it-yourself installation; Top notch customer service support

Specs

–
Finish:

Cotton White

Shape:

Round

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy