Apply to be a TradeMaster!
Main product image of Standard ECOPOWER 0.35 GPM Electronic Touchless Sensor Bathroom Faucet (Polished Chrome), TEL103-D20E-CP
Magnifying glass
Hover image to zoom

Standard ECOPOWER 0.35 GPM Electronic Touchless Sensor Bathroom Faucet (Polished Chrome), TEL103-D20E-CP

Brand:
TOTO
SKU:
TEL103-D20E-CP
Rating:
(0)
Q&A:
(0)
Standard ECOPOWER 0.35 GPM Electronic Touchless Sensor Bathroom Faucet (Polished Chrome), TEL103-D20E-CP
Magnifying glass
Hover image to zoom
TEL103-D20E-CP has been discontinued
Discontinued December 6, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
The TOTO Standard EcoPower 0.35 GPM On-Demand Touchless Electronic Touchless Sensor Bathroom Faucet is ideal for high-traffic commercial spaces and provides an elegant water conservation solution. Powered by the force of running water, EcoPower hydro-turbines create an electrical current that is stored in rechargeable cells to power the Smart Sensor System of the faucet. The EcoPower faucet is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. The sensor is located at the tip of the spout to more accurately sense the hands of the user for touchless use. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow. When hands are removed, the water stops. Standard spout, operating controller, and mounting hardware included. Purchased separately: Water supply line for G1/2 connection, TOTO TLM10 mixing valve for water that is not pre-mixed.

  • Electronic touchless sensor faucet
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • 20 second on-demand flow: water is only dispersed when the sensor is activated

Specs

–
Material:

Brass

Flow Rate (GPM):

0.35

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm