Apply to be a TradeMaster!
Main product image of Round L Touchless Auto Foam Soap Dispenser with 3 Liter Reservoir Tank and 1 Spout (Polished Chrome), TES201AD-CP
Magnifying glass
Hover image to zoom

Round L Touchless Auto Foam Soap Dispenser with 3 Liter Reservoir Tank and 1 Spout (Polished Chrome), TES201AD-CP

Brand:
TOTO
SKU:
TES201AD-CP
Rating:
(0)
Q&A:
(0)
Round L Touchless Auto Foam Soap Dispenser with 3 Liter Reservoir Tank and 1 Spout (Polished Chrome), TES201AD-CP
Magnifying glass
Hover image to zoom
$973.05 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
TOTO soap dispensers offer automatic, touchless operation. The hands-free function dispenses soap without contact. The self-adjusting sensor on the spout detects the user's hand to automatically dispense a controlled amount of foam soap. The 3 liter (.08 gallon) reservoir and controller is designed to connect with one chrome plated spout. Includes controller base unit with 3 liter (0.8 gallon) reservoir, one chrome plated spout, mounting hardware and supply lines. TOTO soap is required for proper functionality and is sold separately.

  • Automatically dispenses measured application of foam soap
  • Smart sensor with aerated flow
  • One spout connection
  • 0.8 gallon (3 liter) tank reservoir
  • ADA Compliant

Specs

–
Installation Type:

Deck Mount

Finish Family:

Chrome

Product Type:

Soap Dispenser

Type:

Sensor (Touchless)

Series:

Round L

Finish:

Polished Chrome

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy