Apply to be a TradeMaster!
Main product image of Left Hand Toilet Tank Trip Lever (Chrome)
Magnifying glass
Hover image to zoom

Left Hand Toilet Tank Trip Lever (Chrome)

Brand:
TOTO
SKU:
THU808-CP-A
Rating:
(5)
Q&A:
(1)
Left Hand Toilet Tank Trip Lever (Chrome)
Magnifying glass
Hover image to zoom
$59.85 each
In Stock
In Stock
Get 31 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Note: This is a stock photo, this product has 1 hole not 3 on the lever arm.


Left Hand Toilet Tank Trip Lever (Chrome)

Specs

–
Finish:

Chrome

Product Type:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again.

Fits perfect to replace my Toto toilet level.
JB
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toto Left Hand Toilet Tank Trip Lever fit like the original

Toto Left Hand Toilet Tank Trip Lever fit like the original lever.
Sam
Johns Creek, Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works Great!!
Will
Redwood City, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Uglier than the original and with a shorter rod...

This replacement lever may function but it has a larger and uglier looking lever design than the smaller and much more elegant original levers found on older Toto toilets. The other problem is that the rod length in the tank is also much shorter than even the newer Toto toilet levers and only offers one hole mounting for the chain instead of the multiple holes found on original levers. This can be a problem for some Toto toilets that need to use the hole near the end of the longer original rods. Toto made a bad decision when designing this as a more universal lever replacement.
MaxR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than original

My 2007 Toto toilets had the long 3 hole arm and the handle ball joint gradually became very loose. The chrome plating was flaking and they looked terrible. These new levers are shorter and fit perfectly. Work as well as the old lever (when it was new). Hopefully the shorter arm puts less strain on the handle ball joint so it doesn't become loose after a few years.
diydude
Dallas, TX
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of the arm? I am looking for a shorter arm, approximately 4 1/2 inches. Thanks

Asked by LisaJ 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Lisa. This has a rod length of 10". These typically come in 8" - 10" lengths, and unfortunately it does not look like there are any options with a 4-1/2" rod.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy