| Series: | T24T51 |
|---|---|
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Warranty: | 3 Year Limited |
| Product Type: | Commercial Faucet |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 CalGreen cUPC / IAPMO Lead Free |
| Finish: | Polished Chrome |
| Type: | Sensor (Touchless) |
| Material: | Brass |
| Number of Handles: | 0 |