Shop Resideo Sale
Main product image of Axiom ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout, 20 Second On-Demand Flow (Polished Chrome), TLE25001U2-CP
Magnifying glass
Hover image to zoom

Axiom ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout, 20 Second On-Demand Flow (Polished Chrome), TLE25001U2-CP

Brand:
TOTO
SKU:
TLE25001U2-CP
Rating:
(0)
Q&A:
(0)
Axiom ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout, 20 Second On-Demand Flow (Polished Chrome), TLE25001U2-CP
Magnifying glass
Hover image to zoom
$467.31 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
The Axiom touchless faucet spout is a polished chrome replacement spout for compatible TOTO T25S32 Series bathroom faucet assemblies. It installs in a single-hole deck opening and is equipped with a 0.35 gpm flow control with 20 second on-demand operation when paired with the required controller.
  • Spout only
  • 0.35 gpm flow control
  • 0.12 gpc maximum water use per 20 second on-demand cycle
  • For single-hole installation with faucet hole diameter 1-1/4 in. to 1-3/8 in.
  • Maximum deck thickness: 2 in.
  • Water supply connection: G 1/2 in. (1/2 in. NPSM compatible)
  • Operating pressure range: 15 psi minimum dynamic to 80 psi maximum static
  • Compatible with T25S32E, T25S32EM, T25S32ET, T25S32A, T25S32AM, and T25S32AT assemblies

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

CEC

CalGreen

Warranty:

3 Year Limited

Number of Handles:

0

Type:

Sensor (Touchless)

Installation Type:

Deck Mount

Series:

Axiom

Product Type:

Commercial Faucet

Material:

Brass

ADA:

Yes

Flow Rate (GPM):

0.35

Finish:

Polished Chrome

Finish Family:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy