Shop Resideo Sale
Main product image of Helix ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout, 20 Second On-Demand Flow (Polished Chrome), TLE26001U2-CP
Magnifying glass
Hover image to zoom

Helix ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout, 20 Second On-Demand Flow (Polished Chrome), TLE26001U2-CP

Brand:
TOTO
SKU:
TLE26001U2-CP
Rating:
(0)
Q&A:
(0)
Helix ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout, 20 Second On-Demand Flow (Polished Chrome), TLE26001U2-CP
Magnifying glass
Hover image to zoom
$321.04 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
The TOTO Helix ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout, 20 Second On-Demand Flow is ideal for high-traffic spaces, providing an elegant water conservation solution. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.35 GPM 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. The spout works with your selection of compatible TOTO ECOPOWER or AC controller systems. Included items: spout only. Purchased separately: Compatible TOTO ECOPOWER or AC operating controller, water supply line for G 1/2 inch connection, and optional mixing valve

  • Electronic touchless sensor faucet dispenses water without contact
  • Pairs with your choice of compatible TOTO ECOPOWER self-generating hydro-powered system or 120V AC powered system
  • Equipped with a 0.35 GPM water-saving flow rate
  • 20 second on-demand water flow; uses only 0.12 gallons per cycle
  • ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience

Specs

–
Warranty:

3 Year Limited

Type:

Sensor (Touchless)

Installation Type:

Deck Mount

Finish:

Polished Chrome

Material:

Brass

Approvals:

cUPC / IAPMO

ADA / ICC A117.1

CEC

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

Series:

Helix

Flow Rate (GPM):

0.35

Product Type:

Commercial Faucet

Finish Family:

Chrome

ADA:

Yes

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy