Apply to be a TradeMaster!
Main product image of Helix ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 20 Second Continuous Flow (Polished Chrome), TLE26006U3-CP
Magnifying glass
Hover image to zoom

Helix ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 20 Second Continuous Flow (Polished Chrome), TLE26006U3-CP

Brand:
TOTO
SKU:
TLE26006U3-CP
Rating:
(0)
Q&A:
(0)
Helix ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 20 Second Continuous Flow (Polished Chrome), TLE26006U3-CP
Magnifying glass
Hover image to zoom
$289.01 each
In Stock
In Stock
Get 4 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

The TOTO Helix ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 20 Second Continuous Flow is ideal for high-traffic spaces, providing an elegant water conservation solution. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.5 GPM 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The water will flow continuously for 20 seconds, preventing water waste from the faucet being left running. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. The spout works with your selection of compatible TOTO ECOPOWER or AC controller systems. Included items: spout only. Purchased separately: Compatible TOTO ECOPOWER or AC operating controller, water supply line for G 1/2 inch connection, and optional mixing valve

  • Electronic touchless sensor faucet dispenses water without contact
  • Pairs with your choice of compatible TOTO ECOPOWER self-generating hydro-powered system or 120V AC powered system
  • Equipped with a 0.5 GPM water-saving flow rate
  • 20 second continuous water flow; uses only 0.17 gallons per cycle
  • ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience

Specs

Flow Rate (GPM):

0.5

Material:

Brass

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy