Shop Resideo Sale
Main product image of Helix Vessel ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 10 Second On-Demand Flow (Polished Chrome), TLE26008U1-CP
Magnifying glass
Hover image to zoom

Helix Vessel ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 10 Second On-Demand Flow (Polished Chrome), TLE26008U1-CP

Brand:
TOTO
SKU:
TLE26008U1-CP
Rating:
(0)
Q&A:
(0)
Helix Vessel ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 10 Second On-Demand Flow (Polished Chrome), TLE26008U1-CP
Magnifying glass
Hover image to zoom
$413.97 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
The Helix touchless bathroom faucet spout is a vessel-style deck-mount spout for use with compatible TOTO ECOPOWER or AC controller systems. It is equipped with a 0.5 gpm flow control and delivers a maximum 10-second on-demand flow using 0.08 gpc.
  • Spout-only component for compatible TOTO ECOPOWER or AC touchless faucet systems
  • 0.5 gpm flow control
  • 0.08 gpc maximum 10-second on-demand flow
  • Water supply connection: G 1/2 in. (1/2 in. NPSM compatible)
  • Water supply pressure: 15 psi minimum dynamic to 80 psi maximum static
  • Sensor detection range: 5-1/8 in. to 7-7/8 in.
  • Faucet hole: 1-1/4 in. to 1-3/8 in.; maximum deck thickness 2 in.
  • Spout body and mounting hardware included; supply lines not included

Specs

–
Number of Handles:

0

Warranty:

3 Year Limited

Approvals:

ADA / ICC A117.1

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

CalGreen

CEC

Lead Free

Installation Type:

Deck Mount

ADA:

Yes

Material:

Brass

Finish:

Polished Chrome

Product Type:

Commercial Faucet

Finish Family:

Chrome

Flow Rate (GPM):

0.5

Series:

Helix

Type:

Sensor (Touchless)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy