Apply to be a TradeMaster!
Main product image of Wall-Mount ADA Compliant 0.125 GPF Urinal with Back Spud Inlet, Cotton White - UT105UV#01
Magnifying glass
Hover image to zoom

Wall-Mount ADA Compliant 0.125 GPF Urinal with Back Spud Inlet, Cotton White - UT105UV#01

Brand:
TOTO
SKU:
UT105UV-01
Rating:
(0)
Q&A:
(0)
Wall-Mount ADA Compliant 0.125 GPF Urinal with Back Spud Inlet, Cotton White - UT105UV#01
Magnifying glass
Hover image to zoom
$699.15 each
In Stock
In Stock
Get 4 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 37.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Cotton White
Product Highlight: Finish
Cotton White
Product Highlight: Mount
Wall

Description

–
The TOTO Wall-Mount 0.125 GPF Urinal with Back Spud demonstrates TOTO's leadership in water conservation. Engineered for optimal performance with the TOTO ECOPOWER flush valve, the urinal offers superior performance while saving water. The urinal is WaterSense certified, meets CEC requirements, and can be installed in ADA compliant spaces. Includes urinal, back spud, and mounting bracket. Flush valve purchased separately.

  • Wall-mounted washout urinal with back spud
  • For use with 0.125 GPF flushometer valves
  • Engineered for optimal performance with the TOTO ECOPOWER flush valve
  • Includes urinal, back spud, and mounting bracket
  • Flush valve purchased separately

Specs

–
Gallons Per Flush:

0.125

Color:

Cotton White

Product Type:

Urinal

Finish:

Cotton White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy