Apply to be a TradeMaster!
Main product image of YS990#CP Neorest Remote Control Stand (Polished Chrome)
Magnifying glass
Hover image to zoom

YS990#CP Neorest Remote Control Stand (Polished Chrome)

Brand:
TOTO
SKU:
YS990-CP
Rating:
(0)
Q&A:
(0)
YS990#CP Neorest Remote Control Stand (Polished Chrome)
Magnifying glass
Hover image to zoom
$1,432.98 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year (Commercial), Limited Lifetime (Residential) Warranty
Product Highlight: Material
Brass

Description

–
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. The TOTO NEOREST Remote Control Stand offers modern and elegant design with graceful lines that add style and functionally to your bathroom. This long lasting and durable accent is made of solid brass construction and is an elegant solution for holding your Neorest Remote. Versatile design with removable remote controlplate for a standalone toilet paper holder. Fully adaptable, this beautifully decorative toilet paper and remote control holder is designed to coordinate with any bathroom decor. Compatible with TOTO remote control models: THU9726, THU9798, and THU9869. Remote control not included. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there.

Features
    Modern and elegant design with graceful lines that coordinates with any bathroom decor
  • Durable and long lasting solid brass construction
  • Made convenient for everyday use, this accent is stylish and functional
  • Designed to hold two toilet paper rolls and one remote
  • Space saving accent
  • Compatible with TOTO remote control models: THU9726, THU9798, and THU9869
  • Beautifully designed to coordinate with TOTO NEOREST Collection Series
  • Included parts: Toilet paper holder and installation hardware
  • Purchase Separately: Remote control (THU9726, THU9798, or THU986

Specs

–
Warranty:

1 Year (Commercial)

Limited Lifetime (Residential)

Country of Origin:

IMPORTED

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy