Apply to be a TradeMaster!
Main product image of 18" Polished Chrome Plated Brass Riser (3/8" MNPT)
Magnifying glass
Hover image to zoom

18" Polished Chrome Plated Brass Riser (3/8" MNPT)

Brand:
T&S Brass
SKU:
000369-40
Rating:
(0)
Q&A:
(0)
18" Polished Chrome Plated Brass Riser (3/8" MNPT)
Magnifying glass
Hover image to zoom
$45.75 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Finish
Chrome
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met

Specs

–
Finish:

Chrome

Application:

Faucet

Length (Inches):

18"

Type:

Straight

Connection Type:

MNPT x MNPT

Size:

3/8" x 3/8"

Material:

Brass

Standards Met:

NSF 61

NSF 372

Warranty:

1 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy