Apply to be a TradeMaster!
Main product image of 24" Polished Chrome Plated Brass Riser (3/8" MNPT)
Magnifying glass
Hover image to zoom

24" Polished Chrome Plated Brass Riser (3/8" MNPT)

Brand:
T&S Brass
SKU:
000372-40
Rating:
(1)
Q&A:
(0)
24" Polished Chrome Plated Brass Riser (3/8" MNPT)
Magnifying glass
Hover image to zoom
$47.11 each
In Stock
In Stock
Get 3 Wed, Nov 25

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Finish
Chrome
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met

Description

–
Features:
  • 24" riser
  • 3/8" NPT male threads
  • Material: Polished chrome plated brass

Specs

–
Finish:

Chrome

Application:

Faucet

Length (Inches):

24"

Type:

Straight

Connection Type:

MNPT x MNPT

Size:

3/8" x 3/8"

Material:

Brass

Standards Met:

NSF 61

NSF 372

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

Feels like quality. This replaced an easily broken component from a tub shower rod kit.
hchvt
Morristown, VT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy