Apply to be a TradeMaster!
Main product image of Removable Brass Seat for Old-Style B-1100 Series, 1/4" Hex Broach, 25-Pack, 000763-20M
Magnifying glass
Hover image to zoom

Removable Brass Seat for Old-Style B-1100 Series, 1/4" Hex Broach, 25-Pack, 000763-20M

Brand:
T&S Brass
SKU:
000763-20M
Rating:
(0)
Q&A:
(0)
Removable Brass Seat for Old-Style B-1100 Series, 1/4" Hex Broach, 25-Pack, 000763-20M
Magnifying glass
Hover image to zoom
$78.12 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
B-1100 removable brass seat, 1/2-27UN male thread. Certified to NSF 61-Section 9 and NSF 372.
  • 1/2-27UN male thread
  • B-1100 removable seat
  • Material: Brass

Specs

–
Product Type:

Seat

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy