Apply to be a TradeMaster!
Main product image of 3/4-14 MNPT x 3/8" NPT & Pre-Rinse Spring Body (Chrome Plated), 000821-40
Magnifying glass
Hover image to zoom

3/4-14 MNPT x 3/8" NPT & Pre-Rinse Spring Body (Chrome Plated), 000821-40

Brand:
T&S Brass
SKU:
000821-40
Rating:
(0)
Q&A:
(0)
3/4-14 MNPT x 3/8" NPT & Pre-Rinse Spring Body (Chrome Plated), 000821-40
Magnifying glass
Hover image to zoom
$149.11 each
In Stock
In Stock
Get 9 Tue, Nov 24

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3/8"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Brass
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
3/4-14 MNPT x 3/8" NPT & Pre-Rinse Spring Body (Chrome Plated)

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Pre-Rinse Base

Size:

3/8"

Connection Type:

MPT x FPT

Material:

Brass

Standards Met:

NSF 372

NSF 61

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy