Apply to be a TradeMaster!
Sidespray & Hose Guide, 1/8" NPT Male x 4' Long, 001495-45NS

Sidespray & Hose Guide, 1/8" NPT Male x 4' Long, 001495-45NS

Brand:
T&S Brass
SKU:
001495-45NS
Rating:
(0)
Q&A:
(0)
Sidespray & Hose Guide, 1/8" NPT Male x 4' Long, 001495-45NS
$40.89 each
Out of Stock
Out of Stock
Get it Tue, Sep 29 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Self closing sidespray with 48" reinforced vinyl hose, hose guide and 1/8" NPT male threads. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9, and NSF 372.

Specs

Min Temp (F):

40°F

Max Temp (F):

140°F

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy