Apply to be a TradeMaster!
Main product image of Eterna Spindle Assembly, Right Hand (Hot), Lever Handle & Screw Included, 2-Pack, 002714-40M
Magnifying glass
Hover image to zoom

Eterna Spindle Assembly, Right Hand (Hot), Lever Handle & Screw Included, 2-Pack, 002714-40M

Brand:
T&S Brass
SKU:
002714-40M
Rating:
(0)
Q&A:
(0)
Eterna Spindle Assembly, Right Hand (Hot), Lever Handle & Screw Included, 2-Pack, 002714-40M
Magnifying glass
Hover image to zoom
$113.28 each
In Stock
In Stock
Get 2 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 psi (8.62 bar) MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Handle Style
Lever

Description

–
Eterna cartridge, RTC with lever handle, red index and screw. Fits all T&S faucets. Certified to NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
  • Eterna cartridge, RTC
  • Fits all T&S faucets
  • Lever handle
  • Red index and screw

Specs

–
Max Pressure (PSI):

125 psi (8.62 bar)

Min Pressure (PSI):

20

Flow Rate (GPM):

18.77 GPM (71.04 L/min)

Product Type:

Spindle

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy