Apply to be a TradeMaster!
Main product image of Eterna 1/4-Turn Cartridge, LTC (Cold), 005959-40QT
Magnifying glass
Hover image to zoom

Eterna 1/4-Turn Cartridge, LTC (Cold), 005959-40QT

Brand:
T&S Brass
SKU:
005959-40QT
Rating:
(0)
Q&A:
(0)
Eterna 1/4-Turn Cartridge, LTC (Cold), 005959-40QT
Magnifying glass
Hover image to zoom
$55.37 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
NSF 372, ASME A112.18.1, NSF 61, CSA B125.1 Standards Met

Description

–
Quarter-turn Eterna cartridge, LTC. Certified to NSF 61-Section 9 and NSF 372.

Specifications
  • ASME A112.18.1 / CSA B125.1
  • Country of Origin: USA
  • Low Lead Content (0.25% Max)
  • NSF/ANSI 372 (Low Lead Content)
  • NSF/ANSI/CAN 61 Q less than or equal to 5
  • Pressure: 20 - 125 psi [1.38 - 8.62 bar]
  • Temperature: 40 F - 140 F
  • Flow Rate: 12.36 [46.79 L/min] GPM @ 60 psi [4.14 bar]

Specs

–
Product Type:

Cartridge

Standards Met:

NSF 372

ASME A112.18.1

NSF 61

CSA B125.1

Type:

Cold

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy