Apply to be a TradeMaster!
Main product image of Eterna 1/4-Turn Cartridge, RTC (Hot), 005960-40QT
Magnifying glass
Hover image to zoom

Eterna 1/4-Turn Cartridge, RTC (Hot), 005960-40QT

Brand:
T&S Brass
SKU:
005960-40QT
Rating:
(0)
Q&A:
(0)
Eterna 1/4-Turn Cartridge, RTC (Hot), 005960-40QT
Magnifying glass
Hover image to zoom
$55.37 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
NSF 61, CSA B125.1, NSF 372, ASME A112.18.1 Standards Met

Description

–
Quarter-turn Eterna cartridge, RTC. Certified to NSF 61-Section 9 and NSF 372.

Specifications
  • ASME A112.18.1 / CSA B125.1
  • Country of Origin: USA
  • Low Lead Content (0.25% Max)
  • NSF/ANSI 372 (Lead Content)
  • NSF/ANSI/CAN 61 Q less than or equal to 5
  • Nozzle Flow: 12.36 GPM (46.78 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60)
  • Temperature Min: Temperature Min: 40 F (4.44)

Specs

–
Product Type:

Cartridge

Standards Met:

NSF 61

CSA B125.1

NSF 372

ASME A112.18.1

Type:

Hot

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy