Apply to be a TradeMaster!
Main product image of Eterna Spindle Assembly, Teflon Seat, Ltc (cold), 006009-40
Magnifying glass
Hover image to zoom

Eterna Spindle Assembly, Teflon Seat, Ltc (cold), 006009-40

Brand:
T&S Brass
SKU:
006009-40
Rating:
(0)
Q&A:
(0)
Eterna Spindle Assembly, Teflon Seat, Ltc (cold), 006009-40
Magnifying glass
Hover image to zoom
$65.98 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Full-turn Cold Stem Assembly By T&s Brass
  • Leadfree: Yes
  • Material(s): Brass
  • Plating: Chrome-plated
  • Type: Full Turn
  • Left Hand (cold)
  • Weight: 0.373 Lb
  • Models Used In: B-0350-04, B-0352-04, B-0890,
  • B-0890-cr, B-0890-vrs, B-0891, B-0892, B-0892-cr, B-0892-vrs,
  • B-0892-01, B-0892-133x, B-0893, B-0894
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy