| Application: | Faucet |
|---|---|
| Product Type: | Cartridge |
| Max Flow (GPM): | 7.66 |
| Min Pressure (PSI): | 20 |
| Max Pressure (PSI): | 125 |
| Min Temp (F): | 40°F |
| Max Temp (F): | 180°F |
| Finish: | Ceramic |
| Material: | Brass |
| Standards Met: | NSF 372 ASME A112.18.1 CSA B125.1 NSF 61 |
| Warranty: | 1 Year |