Apply to be a TradeMaster!
Main product image of Cerama Cartridge w/ Escutcheon Bonnet, Rtc (hot) 078s, 011616-25
Magnifying glass
Hover image to zoom

Cerama Cartridge w/ Escutcheon Bonnet, Rtc (hot) 078s, 011616-25

Brand:
T&S Brass
SKU:
011616-25
Rating:
(0)
Q&A:
(0)
Cerama Cartridge w/ Escutcheon Bonnet, Rtc (hot) 078s, 011616-25
Magnifying glass
Hover image to zoom
$82.80 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Color: Gold | Silver
  • Material: Brass
  • Length: 3"
  • Width: 15/16"
  • Includes: Bonnet Assembly
  • Plating: Chrome-plated
  • Lead Free: Y
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy