Apply to be a TradeMaster!
Main product image of Spring Check Eterna w/out Handle, LTC (Cold) (Chrome Plated), 012442-40
Magnifying glass
Hover image to zoom

Spring Check Eterna w/out Handle, LTC (Cold) (Chrome Plated), 012442-40

Brand:
T&S Brass
SKU:
012442-40
Rating:
(0)
Q&A:
(0)
Spring Check Eterna w/out Handle, LTC (Cold) (Chrome Plated), 012442-40
Magnifying glass
Hover image to zoom
$64.91 each
In Stock
In Stock
Get 2 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Chrome plated
Product Highlight: Finish
Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
Eterna Cartridge, LTC with spring check. Fits all T&S faucets. Certified to NSF 61-Section 9 and NSF 372.
  • Eterna Cartridge, LTC w/ spring check
  • Fits all T&S faucets
  • Material: Chrome plated brass

Specs

–
Color:

Chrome plated

Product Type:

Check Valve

Finish:

Chrome

Flow Rate (GPM):

11.25 GPM (42.58 L/min)

Max Pressure (PSI):

125

Min Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy