Apply to be a TradeMaster!
Main product image of B-2730/B-2731/B-2740 Ceramic Cartridge w/ Metal Stem and Temperature Limit Stop (Chrome), 013080-45
Magnifying glass
Hover image to zoom

B-2730/B-2731/B-2740 Ceramic Cartridge w/ Metal Stem and Temperature Limit Stop (Chrome), 013080-45

Brand:
T&S Brass
SKU:
013080-45
Rating:
(0)
Q&A:
(0)
B-2730/B-2731/B-2740 Ceramic Cartridge w/ Metal Stem and Temperature Limit Stop (Chrome), 013080-45
Magnifying glass
Hover image to zoom
$60.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Chrome
Product Highlight: Finish
Chrome

Description

–
B-2730 single lever faucet metal stem cartridge. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.
  • B-2730 single lever faucet metal stem cartridge
  • Material: Chrome plated brass

Specs

–
Product Type:

Cartridge

Color:

Chrome

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy