Apply to be a TradeMaster!
Main product image of Pre Rinse Unit 8" Ctr Wall, 0133
Magnifying glass
Hover image to zoom

Pre Rinse Unit 8" Ctr Wall, 0133

Brand:
T&S Brass
SKU:
0133
Rating:
(0)
Q&A:
(0)
Pre Rinse Unit 8" Ctr Wall, 0133
Magnifying glass
Hover image to zoom
$467.50 each
In Stock
In Stock
Get 5 Wed, Nov 25

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • T & S Pre-rinse Wall Mount Unit (8" Ctrs )
  • Wall Mount Pre-rinse Faucet Only, 8" Ctrs # 56-1372
  • 34" High, 15" Overhang, 9" Clearance,
  • 1/2" Fpt Eccentric Flanged Inlets
  • 24" Riser # 26-3493
  • Spray Valve # 56-1048, Finger Hook # 26-3492
  • Spring # 26-3496, Spring Body # 26-3495
  • 44" Ss Flex Hose W/handle # 32-1111
  • Spray Valve # 56-1048
  • Order Wall Bracket Seperately, Consider # 26-1293
  • Adj 2" To 12" Wall Bracket.
  • Replacement Cold Spindle Assembly W/lever # 51-1013
  • Replacement Hot Spindle Assembly W/lever # 51-1015
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy